10 Tons Two-Stage Commercial Packaged Heat Pump
Precedent™ 10 Tons Two-Stage Commercial Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 120000
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 79 dB
- EER:
- 3.28
- Energy Star Compliant:
- Yes
- Horsepower:
- 14/25 hp
- MBH:
- 120
- Phase:
- Three Phase
- Power Source:
- Gas
- RPM:
- 950
- Refrigerant:
- R-410A
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 230V