15 Ton 180 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent® 15 Ton 180 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The ultimate in performance, four unit types-and new standard efficiency ratings
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Cooling only with optional electric heat - All electric
- Gas pack - Electric cooling plus gas heating
- Heat pump - All-electric refrigerant-system cooling and heating
- Hybrid / dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
- Right-sized for straightforward retrofits
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Precedent®
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 87 dB
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Horsepower:
- 2 hp
- Length:
- 123 in
- MBH:
- 180
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 15 Ton
- Volts:
- 208/230V