This product requires certification to purchase.

15 Ton Commercial Packaged G/E 208/230V Three Phase 14 IEER R-410A

You last purchased this on
 
Trane

Precedent™ 15 Ton Commercial Packaged G/E 208/230V Three Phase 14 IEER R-410A

  • Fast #
  • Part #AYSJ180A3S0M0000
  • Item #9931721
  • Manufacturer Part #YSJ180A3S0M0000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Precedent™ 15 Ton Commercial Packaged G/E 208/230V Three Phase 14 IEER R-410A

  • Fast #
  • Part #AYSJ180A3S0M0000
  • Item #9931721
  • Manufacturer Part #YSJ180A3S0M0000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all - electric refrigerant - system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
87 dB
ETL Listed:
Yes
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Variable(Modulating)
Heat Exchanger Type:
Stainless Steel
Horsepower:
2 hp
IEER:
14.0
IEER Range:
14.0 - 99.9
Length:
123 in
MBH:
180
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
15 Ton
Volts:
208/230V