5 Tons R-410A Commercial Packaged Air Conditioner
Precedent™ 17 Plus 5 Tons R-410A Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 67000
- Collection:
- Precedent™ 17 Plus
- Configuration:
- Convertible
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 17.2
- Stages:
- Two
- Tonnage:
- 5 Ton
- Volts:
- 230V