This product requires certification to purchase.

20 Ton - High Efficiency - Convertible - Packaged Unit - Cooling Only - 230/3

You last purchased this on
 
Trane

Precedent™ 20 Ton - High Efficiency - Convertible - Packaged Unit - Cooling Only - 230/3

  • Fast #
  • Part #TTHJ240A3S00188U
  • Item #10283416
  • Manufacturer Part #THJ240A3S00188U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Precedent™ 20 Ton - High Efficiency - Convertible - Packaged Unit - Cooling Only - 230/3

  • Fast #
  • Part #TTHJ240A3S00188U
  • Item #10283416
  • Manufacturer Part #THJ240A3S00188U
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Documents


Specifications

Application:
Commercial
BTU Cooling Rating:
240000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Horizontal
Decibel Rating (dB):
91 dB
Factory Std. Refrigerant Charge:
265.6 oz
Horsepower:
2 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Two
Tonnage:
20 Ton