3 Ton 15 SEER R-410A Single Commercial Packaged Air Conditioner
Precedent® 3 Ton 15 SEER R-410A Single Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Cooling only with optional electric heat -all electric
- Gas Pack-electric cooling plus gas heating
- Heat Pump-all-electric refrigerant-system cooling and heating
- Hybrid / Dual Fuel-refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 37600 Btu/h
- Coil Type:
- Lanced
- Collection:
- Precedent®
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81 dB
- Factory Std. Refrigerant Charge:
- 71.00 oz
- Horsepower:
- 1 hp
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER:
- 15
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 460V