4 Ton Multi Stage Commercial Packaged Heat Pump
Precedent™ 4 Ton Multi Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Rooftop
- Coil Type:
- Condenser
- Collection:
- Precedent™
- Compressor Stages:
- Multi
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82 dB
- IEER:
- 14.3
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Tonnage:
- 4 Ton
- Volts:
- 460V