This product requires certification to purchase.

4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC048G3EHB0000
  • Item #7530315
  • Manufacturer Part #YSC048G3EHB0000
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC048G3EHB0000
  • Item #7530315
  • Manufacturer Part #YSC048G3EHB0000
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid / dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Right-sized for straightforward retrofits
  • Color-coded and numbered wiring with key connectors
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
80 dB
Fuel Type:
Natural Gas, Propane
Horsepower:
1 hp
Length:
44-1/4 in
MBH:
48
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Stages:
Two
Tonnage:
4 Ton
Volts:
230V