5 Ton Commercial Packaged Heat Pump
Precedent™ 5 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- Application:
- Commercial
- BTU:
- 60000
- Collection:
- Precedent™
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- HSPF2:
- 8.9
- HSPF2 Range:
- 7.5 - 25.0
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Gas
- SEER:
- 16.2
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 754 lb