5 Ton Multi Stage Electric Commercial Packaged Heat Pump
Precedent™ 5 Ton Multi Stage Electric Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Provides a 3 minute minimum “ON” time and 3 minute “OFF” time for compressors to enhance compressor reliability by assuring proper oil return
- Save time and money tracing wires and diagnosing the unit
- Precedent™ contains the best compressor technology available to achieve the highest possible performance
- Multi-stage compressors provide optimal performance during light load conditions
- Precedent™ boasts a patent-pending 1+1+1 condenser coil, permanently gapped for easy cleaning
- ReliaTel™ microprocessor controls provide unit control for heating, cooling and ventilating utilizing input from sensors that measure indoor and outdoor temperature and other zone sensors
- The units ship in a downflow configuration. They can be easily converted to horizontal by simply moving two panels
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Direct drive motor shall be variable speed with constant airflow settings
Specifications
- Application:
- Commercial
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Stages:
- Multi
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- Length:
- 88-5/8 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 5 Ton
- Volts:
- 460V