7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Stages:
- Two Stage
- Configuration:
- Convertible
- EER:
- 12.6
- Energy Star Compliant:
- No
- MBH:
- 92
- Max CFM:
- 3000 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V