This product requires certification to purchase.

19 x 21 x 5 in. MERV 11 Air Filter

You last purchased this on
 
Trane

QuickBox™ 19 x 21 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #TEQBFM185A1AH11
  • Item #10113980
  • Manufacturer Part #EQBFM185A1AH11
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

QuickBox™ 19 x 21 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #TEQBFM185A1AH11
  • Item #10113980
  • Manufacturer Part #EQBFM185A1AH11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Up to 20 times more effective than a standard 1" throwaway filter
  • Filters last up to 6 months (compared to 30 or 60 days for standard filters)
  • Easy replacement by homeowner or HVAC technician
  • Whole-home solution - no need for expensive, bulky air purifiers in each room
  • Protect your heating and cooling equipment - without reducing efficiency
  • Available in a variety of sizes and configurations, suitable for homes up to 4500 sq. ft
  • Requires Certification

Documents


Specifications

Collection:
QuickBox™
Depth:
5 in
Height:
21 in
MERV Rating:
11
Product Type:
Air Filter
Size:
19 in x 21 in x 5 in
Width:
19 in