2 Ton R-410A Thermal Expansion Valve
2 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner
- Brand Model Compatibility:
- 4TEH3F24B1000AA, 4CXCA024CC3CUAA, 4TXFH018AS3HHAA, 4TEH3F30B1000AA, 4TXAB031BC3HUAA, 4TXCB025AS3HCAA, 4TEC3F30B1000AA, 4TXCA018BC3HCAA, 4TEE3D01B1000AA, 4TFE3F25B1D08AA, 4TXAA018BC3HUAA, 4TEH3F24B1000AB, 4AYTXVH3B2531AA, 4TXCA018AC3HCAA, 4TXFH018AS3HHAB, 4TXFH036CZ3HHBA, 4TXCA024AC3HCAA, 4TEC3F24B1000AA, 4TXCB025AC3HCAA, 4TXAB025BC3HUAA, 4TEC3F24A1000AA
- Diameter:
- 1/8 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Inlet Outlet:
- 5/8 in inlet/ 5/8 in outlet
- Pressure - Maximum:
- 87 psi
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- Valve Type:
- Thermal Expansion Valve