3 Ton R-410A Thermal Expansion Valve
3 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner
- Brand Model Compatibility:
- 4TXFH033CC3HHBA, 4TXFH041AS3HHAB, 4TXFH033AS3HHAA, 2TXFH041AS3HHAB, 4TEE3F39A1000AA, 4TEH3F42B1000AA, 4TEC3F42C1000AA, 4TXFH033CC3HHAA, 4TEC3F36B1000AA, 4TEE3D02B1000AA, 4TXFH041CC3HHAA, 4AYTXVH3D3642A, 4TEC3F36A1000AA, 4TEH3F42B1000AB, 4TXFH033AS3HHAB, 4TEC3F42B1000AA, 4TXFH041AS3HHAA
- Diameter:
- 1/8 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Inlet Outlet:
- 5/8 in inlet/ 5/8 in outlet
- Pressure - Maximum:
- 88 psi
- Refrigerant:
- R-410
- Tonnage:
- 3 Ton
- Valve Type:
- Thermal Expansion Valve