3 Ton R-410A Thermal Expansion Valve
3 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 4PXCBU42BS3HABA, 4AXAB006BS3HAA, 4PXCBD42BS3HDBB, 4PXCBD36BS3HDBB, 4PXCBU30BS3HABA, 4PXCAU32BS3HABA, 4AXAB004BS3HAA, 4PXCCU30BS3HABA, 4PXCCD42BS3HDBB, 4TXCA032DS3HCBA, 4PXCCU42BS3HABA, 4PXCCU36BS3HABA, 4TXCC005DS3HCBA, 4PXCCD36BS3HDBB, 4TXCB003DS3HCBA
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Inlet Outlet:
- 3/4-20 inlet/ 3/4-20 outlet
- Pressure - Maximum:
- 90 psi
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve