5 Ton - Up to 18.0 SEER2/11.0 HSPF2 - Multi-Speed Heat Pump w/ WeatherGuard™ - R-454B
5 Ton - Up to 18.0 SEER2/11.0 HSPF2 - Multi-Speed Heat Pump w/ WeatherGuard™ - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Variable Speed
- Refrigerant:
- R-454B
- SEER2:
- 17.0
- Tonnage:
- 5 Ton