S-Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- S9V2B040U3PSBC/D, S9V2B060U4PSBC/D, S9V2B080U4PSBC/D, S9V2C080U5PSBC/D, S9V2C100U5PSBC/D
- Collection:
- S-Series
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed:
- No
- UL Listed:
- No