Upflow, Downflow and Horizontal Electric 1 hp 80000 BTU Furnace
This product has been replaced by
Manufacturer Part #S8B1C080M5PSAB
S Series Upflow, Downflow and Horizontal Electric 1 hp 80000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 2.3
- Collection:
- S Series
- Condensing:
- No
- Configuration:
- Upflow, Downflow, Horizontal
- Depth:
- 23 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Height:
- 30-87/100 in
- Horsepower:
- 1 hp
- Length:
- 35-1/2 in
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Electric
- Temperature Range:
- 30 to 60 Deg
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 134 lb