80% AFUE - 100,000 BTU - Multi-Position - Furnace
This product has been replaced by
Manufacturer Part #S8X1C100M5PTCB
S8X1 Series 80% AFUE - 100,000 BTU - Multi-Position - Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Collection:
- S8X1 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 21 in