92% - Single-Phase - 60K BTU - Upflow/Horizontal Left - Builder-Grade Gas Furnace - 17.5"
S9B1 Series 92% - Single-Phase - 60K BTU - Upflow/Horizontal Left - Builder-Grade Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- Self-diagnostic integrated furnace control board (IFC)
- Silicon nitride hot surface igniter
- Multi-port, in-shot burners
- Pre-painted, heavy steel cabinet
- Insulated heat exchanger compartment
- Tubular, stainless steel heat exchanger
- Qualified by energy STAR® South and with a 92.1% AFUE rating, you can know that your most of your energy costs are going directly towards heating your home
- The S9B1 has endured our rigorous testing to produce a furnace that is built to last
- Re-designed cabinet platform to fit in tighter spaces
-
Green
Specifications
- AFUE:
- 92.10 %
- AMP:
- 11.8
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 58300 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects™
- CFM:
- 1600 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- S9B1 Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 58.3
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120V
- Weight:
- 122 lb
- Width:
- 17-1/2 in