96% - Variable Speed - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"
S9V2 Series 96% - Variable Speed - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Re-designed cabinet platform to fit in tighter spaces
- Variable speed blower motor
- Heavy-gauge, two-tone powder-painted cabinet
- Increased dehumidification with Comfort-R™
- Stainless steel primary and secondary heat exchanger
- Insulated cabinet for quiet operation
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 13.3
- BTU:
- 100000
- BTU Heat Rating:
- 97000 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects™
- CFM:
- 2000 ft3/min
- Collection:
- S9V2 Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 100 MBH
- MBH:
- 97
- Max Fuse Size:
- 15
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120V
- Width:
- 21 in