This product requires certification to purchase.

96% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

You last purchased this on
 
Trane

S9V2 Series 96% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9V2B060U4PSBD
  • Item #9743715
  • Manufacturer Part #S9V2B060U4PSBD
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

S9V2 Series 96% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9V2B060U4PSBD
  • Item #9743715
  • Manufacturer Part #S9V2B060U4PSBD
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Re-designed cabinet platform to fit in tighter spaces
  • Variable-speed blower motor
  • Heavy gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Stainless steel primary and secondary heat exchanger
  • Insulated cabinet for quiet operation
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
96.00 %
AMP:
10.8, 15
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
58200 Btu/h
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Collection:
S9V2 Series
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
MBH:
60
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
4 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Weight:
122 lb
Width:
17-1/2 in