97% AFUE - 80k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W
S9V2 Series 97% AFUE - 80k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 97% AFUE across all models
- Meets utility rebates
- Lowers utility bills
- Efficient airflow design reduces electrical energy use
- Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
- Works great with larger, high efficiency coils
- No knock-outs
- 6 sku's - up flow/horizontal left/horizontal right
- 5 sku's - down flow
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97.00 %
- AMP:
- 12.9
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 51050 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- CSA Certified:
- CSA 2.3
- Coil Type:
- Evaporator
- Collection:
- S9V2 Series
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 0.75 hp
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 9.6
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 6.6 Ton
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 17-1/2 in