This product requires certification to purchase.

96% - Constant Torque ECM - 80K BTU - Upflow - Gas Furnace - 17.5"

You last purchased this on
 
Trane

S9X1 96% - Constant Torque ECM - 80K BTU - Upflow - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9X1B080U4PSBA
  • Item #7926944
  • Manufacturer Part #S9X1B080U4PSBA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

S9X1 96% - Constant Torque ECM - 80K BTU - Upflow - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9X1B080U4PSBA
  • Item #7926944
  • Manufacturer Part #S9X1B080U4PSBA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-efficiency constant torque
  • ECM blower motor
  • Self-diagnostic integrated furnace control board (IFC)
  • Matches with single- and two-stage AC and HP for more system options
  • Durable silicon nitride hot surface igniter
  • Sealed combustion, 100% outside air option
  • Multi-port, in-shot burners
  • Tubular, stainless steel primary heat exchanger
  • Pre-painted galvanized steel cabinet
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
96.00 %
AMP:
10.3, 15
ANSI:
ANSI Z21.47
BTU:
80000
BTU Heat Rating:
77600 Btu/h
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Collection:
S9X1
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
45 to 75 Deg F
Tonnage:
4 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Weight:
127 lb
Width:
17-1/2 in