17-1/2 in. 60000 BTU 95% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace
S9X2 17-1/2 in. 60000 BTU 95% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 9.3
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- CSA Certified:
- CSA 2.3
- Collection:
- S9X2
- Condensing:
- Yes
- Configuration:
- Upflow, Horizontal
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Temperature Range:
- 35 to 65 Deg C
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-1/2 in