This product requires certification to purchase.

96% - ECM Constant Torque - 80K BTU - Upflow/Horizontal - Gas Furnace - 21"

You last purchased this on
 
Trane

S9X2 96% - ECM Constant Torque - 80K BTU - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #TS9X2C080U5PSBA
  • Item #7935353
  • Manufacturer Part #S9X2C080U5PSBA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

S9X2 96% - ECM Constant Torque - 80K BTU - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #TS9X2C080U5PSBA
  • Item #7935353
  • Manufacturer Part #S9X2C080U5PSBA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Re-designed cabinet platform to fit in tighter spaces
  • CTM blower motor
  • Heavy gauge, two-tone powder-painted cabinet
  • Stainless steel primary and secondary heat exchanger
  • Insulated cabinet for quiet operation
  • 2 stage gas heat - more comfort, quieter operation, less temperature swing
  • ECM Constant Torque, high-efficiency motor - electrically efficient
  • Three-way poise (U, HL, HR) plus dedicated DF - getting the right model is easier
  • 24V IFC - compatible with most thermostats
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
95.00 %
AMP:
14.1, 15
ANSI:
ANSI Z21.47
BTU:
80000
BTU Heat Rating:
77600 Btu/h
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Collection:
S9X2
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
30 to 70 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Weight:
139 lb
Width:
21 in