Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 4
- Brand Model Compatibility:
- YHC036E3RZA1T00C1A0A0000B0100B0000000000, YHC036E3RZA26P0E1A1B000C00100B1000000000, YHC036E3RZA29E0C1A1A0B0A0A000B0000000000, YHC036E4RZA1TP2E1A1A0000FB100B0000000000, YHC036E4RZA22P0B1A1B6B0AD0100B0000000000, YHC036E4RZA27G001C1B600C00000B0000000000
- Horsepower:
- 1/15 hp
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Product Type:
- Blower Assembly
- RPM:
- 3300
- Volts:
- 208/230V