17 x 20 x 2 in. MERV 4 Air Filter
SlimFit™ 17 x 20 x 2 in. MERV 4 Air Filter
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- S9, TEM3, TEM4, TEM6
- Collection:
- SlimFit™
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 4
- Product Type:
- Air Filter
- Size:
- 17 in x 20 in x 2 in
- Width:
- 17 in