This product requires certification to purchase.

9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Trane

ST Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #TNTYWST09A112AA
  • Item #8197367
  • Manufacturer Part #NTYWST09A112AA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

ST Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #TNTYWST09A112AA
  • Item #8197367
  • Manufacturer Part #NTYWST09A112AA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
1, 0.76
Application:
Residential
BTU:
9000
BTU Cooling Rating:
12200 Btu/h
CFM:
145 ft3/min
Collection:
ST Series
Compressor Type:
Rotary
Decibel Rating (dB):
43 dB
Depth:
9-1/8 in
EER:
15.4
Energy Star Compliant:
Yes
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
399 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
24.6
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
22 lb
Width:
31-7/16 in
Zones:
1