Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- TEM4A0B19M21SAA, A4AH6E19A1B30AA, A4AH4P36A1B30AA, A4AH4P36A1B30BA
- End Connection 1:
- Male
- End Connections:
- Male
- Inlet Outlet:
- 3/4-20 inlet/ 3/4-20 outlet
- Maximum Temperature:
- 32
- Pressure - Maximum:
- 79 psi
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve