Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 4PXCDU60BS3HABA, 4TXCC009DS3HCBB, 4PXCCU48BS3HABA, 4TXCC007DS3HCBA, 4PXCCD60BS3HDBB, 4TXCD010DS3HCBB, 4PXCBU48BS3HABA, 4PXCCU60BS3HABA, 4TXFH054CC3HHBB, 4TXCD008DS3HCBA, 4TXCB006DS3HCBA, 4PXCDD60BS3HDBB, 4PXCDU48BS3HABA
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Inlet Outlet:
- 3/4-20 inlet/ 3/4-20 outlet
- Pressure - Maximum:
- 81 psi
- Refrigerant:
- R-410A
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve