This product requires certification to purchase.

3 Tons Convertible Air Handler

You last purchased this on
 
Trane

TAMGA Series 3 Tons Convertible Air Handler

  • Fast #
  • Part #TTAMGA0C36H31EC
  • Item #7032159
  • Manufacturer Part #TAMGA0C36H31EC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

TAMGA Series 3 Tons Convertible Air Handler

  • Fast #
  • Part #TTAMGA0C36H31EC
  • Item #7032159
  • Manufacturer Part #TAMGA0C36H31EC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
36000
Collection:
TAMGA Series
Configuration:
Convertible
Energy Star Compliant:
No
Fan Speeds:
Variable
MBH:
36
Max CFM:
400 cfm
Power Source:
Gas
Tonnage:
3 Ton