4-31/50 in. 3 Heat/2 Cool 7-Day Programmable Thermostat Dehumidifier
TCONT 4-31/50 in. 3 Heat/2 Cool 7-Day Programmable Thermostat Dehumidifier
Product Details
Product Details
- Dehumidification control
- Touch screen
Documents
Specifications
- Collection:
- TCONT
- Color Finish Name:
- Bright White
- Depth:
- 1-7/20 in
- Height:
- 4-31/50 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- 3H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 6-1/50 in