This product requires certification to purchase.

4 Ton - Multi-Position/Convertible - Variable Speed - Air Handler

You last purchased this on
 
Trane

TEM6 4 Ton - Multi-Position/Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #TTEM6A0C48H41SC
  • Item #9727581
  • Manufacturer Part #TEM6A0C48H41SC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

TEM6 4 Ton - Multi-Position/Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #TTEM6A0C48H41SC
  • Item #9727581
  • Manufacturer Part #TEM6A0C48H41SC
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • R-4.2 insulating value
  • Multi-position up/down flow, horizontal left/right
  • All aluminum coil
  • Electric heaters with polarized plug connections
  • R-410A thermal expansion valve
  • Variable speed ECM motor
  • Low voltage pigtail connections
  • Requires Certification

Documents


Specifications

AMP:
6.8
ASTM:
ASTM 1785-76
BTU Cooling Rating:
48000 Btu/h
Blower Type:
Variable Speed
CFM:
1577 ft3/min
Coil Type:
Plate Fin
Collection:
TEM6
Configuration:
Multi
Depth:
21-13/100 in
Fan Speeds:
16
Height:
57-3/8 in
Horsepower:
3/4 - 1 hp
Liquid Line (OD):
3/8 in
Material:
Metal
Max CFM:
1577 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
23.5
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Watts:
570 W
Weight:
168 lb
Width:
23-1/2 in