4 Tons Variable-Stage Convertible 1-3/4 hp Air Handler
TEM6 M Series 4 Tons Variable-Stage Convertible 1-3/4 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.8
- BTU:
- 48000
- Collection:
- TEM6 M Series
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Energy Star Compliant:
- No
- Height:
- 55-3/4 in
- Horsepower:
- 1-3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Variable
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 23-1/2 in