Touch Screen Control Hydronic Zone Control Module
Touch Screen Control Hydronic Zone Control Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- For use with ComfortLink™II zoning systems
- 3-wire communicating zone sensor
- 4.3 in diagonal color touch screen
- Zone mode - Auto only
- Fan mode - Auto/on
- Displays zone temperature & relative humidity
- Average multiple zone temp sensors
- Displays outdoor temperature (Trane home registration or wired ODT required)
- Clean screen function
- 3 levels of restricted access
Specifications
- Brand Model Compatibility:
- ComfortLink™II
- Depth:
- 1-3/10 in
- Height:
- 3-39/100 in
- Volts:
- 24V
- Width:
- 5-43/100 in