3 Ton 17.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
TruComfort™ 3 Ton 17.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- Precise cooling, with trane TruComfort™ variable speed technology, the XV17 continuously adjusts its speed to meet the temperature you desire, it gradually slows down or speeds up to deliver a consistent flow of cool, comfortable air
- Long-lasting durability, parts and components of this air conditioner has been tested again and again for long-lasting performance and reliability
- Improved indoor air, add Trane CleanEffects® whole air home cleaner to your air conditioner to filter out dust, particles and other harmful irritants from your home's air
- Link communication technology, the XV17's link communicating technology connects all of your key system components, your system will automatically charge, configure and calibrate to help achieve optimal performance through the lifetime of your products
Specifications
- AMP:
- 27
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Brand Model Compatibility:
- SC360, UX360
- CEC Compliant:
- For Sale in CA
- CFM:
- 2850 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- TruComfort™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33 in
- Factory Std. Refrigerant Charge:
- 13 oz
- Height:
- 46 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2850 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- SEER:
- 17
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 217 lb
- Width:
- 30 in