15T S/S HP DU CIRC 230/3 DOE23
TWA 15T S/S HP DU CIRC 230/3 DOE23
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Collection:
- TWA
- Installation Type:
- Floor Mount
- MBH:
- 180
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Volts:
- 230V