20 Ton Commercial Packaged Heat Pump
Voyager™ 20 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from Standard Efficiency to Ultra High Efficiency
- Feature-rich and cost-effective
- All models now meet DOE 2023 Minimum Efficiency Regulations
- Eat Pump-all-electric refrigerant-system cooling and heating
Specifications
- Application:
- Light Commercial
- Coil Type:
- Lanced
- Collection:
- Voyager™
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 93 dB
- EER:
- 9.7
- Energy Star Compliant:
- No
- Height:
- 54 in
- Horsepower:
- 5 hp
- Length:
- 122-5/16 in
- MBH:
- 240
- Max CFM:
- 6400 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 20 Ton
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 84-3/16 in