This product requires certification to purchase.

20 Ton Commercial Packaged Heat Pump

You last purchased this on
 
Trane

Voyager™ 20 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSJ240A4S000000
  • Item #9914900
  • Manufacturer Part #WSJ240A4S000000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Voyager™ 20 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSJ240A4S000000
  • Item #9914900
  • Manufacturer Part #WSJ240A4S000000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from Standard Efficiency to Ultra High Efficiency
  • Feature-rich and cost-effective
  • All models now meet DOE 2023 Minimum Efficiency Regulations
  • Eat Pump-all-electric refrigerant-system cooling and heating
  • Requires Certification

Specifications

Application:
Light Commercial
Coil Type:
Lanced
Collection:
Voyager™
Configuration:
Horizontal
Decibel Rating (dB):
93 dB
EER:
9.7
Energy Star Compliant:
No
Height:
54 in
Horsepower:
5 hp
Length:
122-5/16 in
MBH:
240
Max CFM:
6400 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
20 Ton
UL Listed:
No
Volts:
460V
Width:
84-3/16 in