This product requires certification to purchase.

20 Tons Two-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Trane

Voyager™ 20 Tons Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSD240G4R0A0000
  • Item #7301409
  • Manufacturer Part #TSD240G4R0A0000
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Voyager™ 20 Tons Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSD240G4R0A0000
  • Item #7301409
  • Manufacturer Part #TSD240G4R0A0000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
259000
Collection:
Voyager™
Configuration:
Downflow
EER:
10
MBH:
259
Max CFM:
8000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
20 Ton
UL Listed:
Yes
Volts:
460V