This product requires certification to purchase.

Wire Harness Assembly in White

You last purchased this on
 
Trane

Wire Harness Assembly in White

  • Fast #
  • Part #SWIR02359
  • Item #3401345
  • Manufacturer Part #WIR02359
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

Wire Harness Assembly in White

  • Fast #
  • Part #SWIR02359
  • Item #3401345
  • Manufacturer Part #WIR02359
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
100 ft
Product Type:
Wiring Harness
UL Listed:
No
Wire Gauge (AWG):
16 ga