This product requires certification to purchase.

80% AFUE - 100,000 BTU - Horizontal/Upflow - Direct Drive - Furnace

You last purchased this on
 
Trane

XC80 80% AFUE - 100,000 BTU - Horizontal/Upflow - Direct Drive - Furnace

  • Fast #
  • Part #TTUD2C100ACV52B
  • Item #7238538
  • Manufacturer Part #TUD2C100ACV52B
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

XC80 80% AFUE - 100,000 BTU - Horizontal/Upflow - Direct Drive - Furnace

  • Fast #
  • Part #TTUD2C100ACV52B
  • Item #7238538
  • Manufacturer Part #TUD2C100ACV52B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • ComfortLink™ II communicating capability
  • Communicating user interface
  • Variable-speed blower motor
  • Two-stage gas heat
  • Heavy gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Durable silicon nitride hot surface igniter
  • Multi-port, in-shot burners
  • One-piece aluminized steel heat exchanger with no welds
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
13.9, 15
BTU:
100000
BTU Heat Rating:
79000 Btu/h
Blower Type:
Direct Drive
Collection:
XC80
Communicating:
Communicating
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Height:
40 in
Horsepower:
1 hp
Ignition System:
Hot Surface Ignition
MBH:
100
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
Volts:
115V
Width:
21 in