This product requires certification to purchase.

1.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Trane

XL15i 1.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWX5018N1000A
  • Item #9911777
  • Manufacturer Part #4TWX5018N1000A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

XL15i 1.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWX5018N1000A
  • Item #9911777
  • Manufacturer Part #4TWX5018N1000A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressors
  • Full side louvered panels
  • WeatherGuard™ top protects components
  • Baked-on powder paint
  • Corrosion-resistant WeatherGuard™ fasteners
  • Spine Fin™ outdoor coil
  • Unique DuraTuff™ non-corrosive base pan
  • Unique mounting of shaft down fan motor
  • Relax in consistent comfort with this dependable, energy-efficient heat pump
  • Requires Certification
  • Green


Specifications

AMP:
25
Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
2980 ft3/min
Coil Type:
Spine Fin
Collection:
XL15i
Compressor Stages:
Single Stage
Compressor Type:
Climatuff™
Decibel Rating (dB):
71 dB
Depth:
30 in
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
96 oz
HSPF:
8.8
HSPF2:
7.8
HSPF2 Range:
7.5 - 25.0
Height:
38 in
Horsepower:
1/8 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
2980 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
SEER2:
15.0
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
174 lb
Width:
33 in