2 Ton R-410A Packaged Heat Pump
XL15c 2 Ton R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Exclusive Climatuff™ compressor
- Patented variable-speed Vortica™ blower system
- Unique Comfort-R™ humidity control algorithm for enhanced comfort in the home
- All-aluminum Spine Fin™ outdoor coil
- Compatible with Trane CleanEffects® whole home air cleaner whole home air cleaner
Documents
Specifications
- Application:
- Commercial, Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23800 Btu/h
- BTU Heat Rating:
- 22800 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- XL15c
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 66.8 dB
- Depth:
- 42 in
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 125.92 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- MBH:
- 24
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 372 lb
- Width:
- 49 in