This product requires certification to purchase.

3 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

You last purchased this on
 
Trane

XL15c 3 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

  • Fast #
  • Part #T4WCZ5036E3000A
  • Item #10135811
  • Manufacturer Part #4WCZ5036E3000A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

XL15c 3 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

  • Fast #
  • Part #T4WCZ5036E3000A
  • Item #10135811
  • Manufacturer Part #4WCZ5036E3000A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Exclusive Climatuff™ compressor
  • Patented variable-speed Vortica™ blower system
  • Unique Comfort-R™ humidity control algorithm for enhanced comfort in the home
  • All-aluminum Spine Fin™ outdoor coil
  • Compatible with Trane CleanEffects® whole home air cleaner whole home air cleaner
  • Requires Certification

Specifications

Application:
Commercial, Residential
BTU:
36000
BTU Cooling Rating:
35200 Btu/h
BTU Heat Rating:
31000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
XL15c
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
70 dB
Depth:
42 in
EER2:
11.0
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
124.8 oz
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
38 in
Horsepower:
1/6 hp
MBH:
36
Max CFM:
1100 cfm
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
15.0
SEER2 Range:
14.3 - 15.1
Tonnage:
3 Ton
Volts:
208/230V
Weight:
372 lb
Width:
49 in