This product requires certification to purchase.

3 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

You last purchased this on
 
Trane

XL15c 3 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

  • Fast #
  • Part #T4WCZ5048E4000A
  • Item #10135814
  • Manufacturer Part #4WCZ5048E4000A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

XL15c 3 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible

  • Fast #
  • Part #T4WCZ5048E4000A
  • Item #10135814
  • Manufacturer Part #4WCZ5048E4000A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Exclusive Climatuff™ (R) compressor
  • Patented variable-speed Vortica™ blower system
  • Unique Comfort-R™ humidity control algorithm for enhanced comfort in the home
  • All-aluminum Spine Fin™ outdoor coil
  • Compatible with Trane Clean Effects® whole home air cleaner whole home air cleaner
  • Requires Certification

Specifications

Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
XL15c
Compressor Stages:
Two Stage
Decibel Rating (dB):
72 dB
Factory Std. Refrigerant Charge:
140.8 oz
Length:
46-1/4 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
4 Ton