3 Ton 16 SEER2 Single-Stage R-410A Heat Pump Condenser
This product has been replaced by
Manufacturer Part #4TWX5036N1000A
XL16i 3 Ton 16 SEER2 Single-Stage R-410A Heat Pump Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 18
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 34800 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- XL16i
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34 in
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 5 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 46 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 34.8
- Max CFM:
- 4275 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in