This product requires certification to purchase.

3.5 Ton 16 SEER Single-Stage R-410A Heat Pump Condenser

This product has been replaced by

Trane 15 SEER Single-Stage R-410A Heat Pump Condenser
Trane 3.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWX5042N1000A
You last purchased this on
 
Trane

XL16i 3.5 Ton 16 SEER Single-Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #T4TWX6042H1000B
  • Item #7858458
  • Manufacturer Part #4TWX6042H1000B
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Trane 15 SEER Single-Stage R-410A Heat Pump Condenser
Trane 3.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWX5042N1000A
Trane

XL16i 3.5 Ton 16 SEER Single-Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #T4TWX6042H1000B
  • Item #7858458
  • Manufacturer Part #4TWX6042H1000B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
41000 Btu/h
Coil Type:
Spine Fin
Collection:
XL16i
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34 in
Energy Star Compliant:
Yes
Height:
54 in
Horsepower:
1/3 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
42
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in