5H/2C Programmable Thermostat
XL824 5H/2C Programmable Thermostat
Product Details
Product Details
-
Green
Documents
Specifications
- Collection:
- XL824
- Color Finish Name:
- Bright White
- Depth:
- 1 in
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Programmability:
- Programmable
- Smart Home Compatibility:
- Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 5H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-1/2 in
- Wireless Communication:
- Wi-Fi, Z-Wave